CONTINENTAL
CONTINENTAL
3/4INX8FT FLEXSTEEL 250 STEAM RD FXFCRMP
CONTINENTAL CONTINENTAL
Description
3/4INX8FT FLEXSTEEL 250 STEAM RD FXFCRMP ; POR HOSE ASSEMBLY SYNTHETIC RUBBER
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 8FT Length; Red; 3/4" Female X 3/4" Female Crimp; -40 To 450 Deg F Operating Pressure
Part #
3/4INX8FT FLEXSTEEL 250 STEAM RD FXFCRMP
BDI #
24575570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX8FT-FLEXSTEEL-250-STEAM-RD-FXFCRMP/p/24575570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2.081
EAN
0037256509551
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
8
Length - Meter
2.438
Type of Hose
Steam
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
3/4" Female X 3/4" Female Crimp
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Refineries | Shipyards | Chemical Plants | Steel Mills | Foundries and Heavy Industrial
Inch - Metric
Inch
Other Features
1 or 2 Steel Wire Braids Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Steam
Manufacturer URL
https://www.continental.com
Weight / LBS
4.64
Long Description
Hose Assembly; Steam; 3/4" Inside Diameter; 1.28" Outside Diameter; 8FT Length; Red; 3/4" Female X 3/4" Female Crimp; -40 To 450 Deg F Operating Pressure
Outside Diameter
1.28 Inch | 32.512 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh