

KIMBALL MIDWEST
KIMBALL MIDWEST
54627
KIMBALL MIDWEST KIMBALL MIDWEST
Description
54627 AIR HOSE ; 1/4X50' NYLON COILED
Hose Assembly; Coiled; 1/4" Inside Diameter; 50' Length; Nylon; Highly Visible Yellow Color; With Male Pipe Swivel on Both Ends; Air Fluid; 200PSI Maximum Working Pressure; -40 to 200 Degree F Temperature
Part #
54627
BDI #
27567739
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/54627/p/27567739
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.kimballmidwest.com
Product Detail
Hose Assembly
Product Specification
Coiled; 1/4" Inside Diameter; 50' Length; Nylon; Highly Visible Yellow Color; With Male Pipe Swivel on Both Ends; Air Fluid; 200PSI Maximum Working Pressure; -40 to 200 Degree F Temperature
Long Description
Hose Assembly; Coiled; 1/4" Inside Diameter; 50' Length; Nylon; Highly Visible Yellow Color; With Male Pipe Swivel on Both Ends; Air Fluid; 200PSI Maximum Working Pressure; -40 to 200 Degree F Temperature