

KIMBALL MIDWEST
KIMBALL MIDWEST
54661
KIMBALL MIDWEST KIMBALL MIDWEST
Description
54661 AIR HOSE ; 1/4X25' PU
Hose Assembly; 1/4" Inside Diameter; 25' Length; Polyurethane; Transparent Blue; Reinforced; With 1/4" MNPT Fitting; Air Fluid; 200PSI Maximum Working Pressure; -10 to 150 Degree F Temperature
Part #
54661
BDI #
27567748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/54661/p/27567748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.kimballmidwest.com
Product Detail
Hose Assembly
Product Specification
1/4" Inside Diameter; 25' Length; Polyurethane; Transparent Blue; Reinforced; With 1/4" MNPT Fitting; Air Fluid; 200PSI Maximum Working Pressure; -10 to 150 Degree F Temperature
Long Description
Hose Assembly; 1/4" Inside Diameter; 25' Length; Polyurethane; Transparent Blue; Reinforced; With 1/4" MNPT Fitting; Air Fluid; 200PSI Maximum Working Pressure; -10 to 150 Degree F Temperature