

KIMBALL MIDWEST
KIMBALL MIDWEST
54850
KIMBALL MIDWEST KIMBALL MIDWEST
Description
54850 PRESS WASHER HOSE ; 3/8INX50' 4000PSI BLK
Hose Assembly; 3/8" Inside Diameter; 25' Length; Nitrile Tube; 1 Steel Braid Reinforcement; Nitrile Cover; Black; With 3/8" MNPT Hose Fitting; 4000PSI Maximum Operating Pressure; Upto 275 Degree F Temperature; Pressure Washer
Part #
54850
BDI #
27567755
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/54850/p/27567755
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.kimballmidwest.com
Weight / LBS
10.1
Product Detail
Hose Assembly
Product Specification
3/8" Inside Diameter; 25' Length; Nitrile Tube; 1 Steel Braid Reinforcement; Nitrile Cover; Black; With 3/8" MNPT Hose Fitting; 4000PSI Maximum Operating Pressure; Upto 275 Degree F Temperature; Pressure Washer
Long Description
Hose Assembly; 3/8" Inside Diameter; 25' Length; Nitrile Tube; 1 Steel Braid Reinforcement; Nitrile Cover; Black; With 3/8" MNPT Hose Fitting; 4000PSI Maximum Operating Pressure; Upto 275 Degree F Temperature; Pressure Washer