

18391839
Hose Assemblies
TOPRING
TOPRING
79.013
TOPRING TOPRING
Description
79.013 INLET RUBBER HOSE-HOSE REEL ; 1/2 X 5' X 3/8MNPT
Hose Assembly; 1/2" Internal Diameter; 5FT Maximum Working Length; 1.524M Maximum Working Length; 3/8" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; EPDM Rubber Hose Outer Jacket Material; 300PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature
Part #
79.013
BDI #
18391839
Details
72.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/79-013/p/18391839
Your Price
$ 72.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
EAN
0774679790134
Product Group - BDI
F02192
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.topring.com
Product Detail
Hose Assembly
Product Specification
1/2" Internal Diameter; 5FT Maximum Working Length; 1.524M Maximum Working Length; 3/8" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; EPDM Rubber Hose Outer Jacket Material; 300PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature
Long Description
Hose Assembly; 1/2" Internal Diameter; 5FT Maximum Working Length; 1.524M Maximum Working Length; 3/8" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; EPDM Rubber Hose Outer Jacket Material; 300PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 99 Deg C Maximum Fluid Temperature