Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CCH50 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-19318181-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Njh8aW1hZ2UvanBlZ3xhR0UyTDJnellpOHhNRGszT0RFek56TTBNVGs0TWk5TlJsSkVWa05ZV0ZoWVdGaGZNVGt6TVRneE9ERmZNekF3ZURNd01DNXFjR2N8YjY1OTgwOGU2YmMyNGUzM2FjZTVkM2Y4YmVlZTdhZDk5OTlmYTA1NzBhZDE0ZTE4MTZmZmE0ZTA0MzM1YTM4Zg
19318181 Hose Assemblies 

DIXON VALVE DIXON VALVE

CCH50

Description

CCH50 HOSE ; COUNTRY CLUB 881

Hydraulic; 1" Inside Diameter; 50FT Length; Green; 1" NPSH Both Ends; 150 PSI - 10 Bar Operating Pressure

Part #

CCH50

BDI #
19318181

Details

444.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 444.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
7.832
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Hydraulic
Inner Material
PVC
Outer Material
PVC
Color
Green
Fittings Used on Ends
1" NPSH Both Ends
Operating Pressure
150 PSI | 10 Bar
Typical Use
Golf Course | Nursery | Park
Inch - Metric
Inch
Other Features
Coil Type | Self Storing | 1 Inch NPSH Brass Coupling | Burst Pressure 450 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
17.25
Long Description
Hydraulic; 1" Inside Diameter; 50FT Length; Green; 1" NPSH Both Ends; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh