

BDI APPROVED HOSE
BDI APPROVED HOSE
FLHFR301500
BDI APPROVED HOSE BDI APPROVED HOSE
Description
FLHFR301500 FLEX-ON HARDWALL HOSE ; 1" X 15'
Hose Assembly; 1" Diameter; 15" Length; Black Color; Synthetic Rubber Tube Material; Ozone-Resistant Rubber Cover; Wire Braided Reinforcement; -40 to 140 Degree F Temperature; Machined Nickel-Plated Carbon Steel With Chrome Finish Fitting
Part #
FLHFR301500
BDI #
25107343
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/FLHFR301500/p/25107343
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Product Detail
Hose Assembly
Product Specification
1" Diameter; 15" Length; Black Color; Synthetic Rubber Tube Material; Ozone-Resistant Rubber Cover; Wire Braided Reinforcement; -40 to 140 Degree F Temperature; Machined Nickel-Plated Carbon Steel With Chrome Finish Fitting
Long Description
Hose Assembly; 1" Diameter; 15" Length; Black Color; Synthetic Rubber Tube Material; Ozone-Resistant Rubber Cover; Wire Braided Reinforcement; -40 to 140 Degree F Temperature; Machined Nickel-Plated Carbon Steel With Chrome Finish Fitting