https://www.bdiexpress.com/medias/INDENEASSYXX-HOSE-GRY-H-92-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MDh8aW1hZ2UvanBlZ3xhRFptTDJoall5ODVPREExTlRVME5qUTNNRGN3TDBsT1JFVk9SVUZUVTFsWVdGOUlUMU5GWDBkU1dWOUlYemt5WHpNd01IZ3pNREF1YW5CbnwxMjNiZTY3YmU2MzllMjZiZjU3NTBkYWRlNjgzMTYwZjU0N2VkMThlZjVhYTQwM2FlZWRkNTNjNzlmNTEzMDZm
https://www.bdiexpress.com/medias/INDENEASSYXX-HOSE-GRY-H-92-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MDh8aW1hZ2UvanBlZ3xhRFptTDJoall5ODVPREExTlRVME5qUTNNRGN3TDBsT1JFVk9SVUZUVTFsWVdGOUlUMU5GWDBkU1dWOUlYemt5WHpNd01IZ3pNREF1YW5CbnwxMjNiZTY3YmU2MzllMjZiZjU3NTBkYWRlNjgzMTYwZjU0N2VkMThlZjVhYTQwM2FlZWRkNTNjNzlmNTEzMDZm
17897847
Hose Assemblies
ENERPAC
ENERPAC
H-9220
ENERPAC ENERPAC
Description
H-9220 HYDRAULIC HOSE ; 20' X 0.25" ID
Hose Assembly; Hydraulic; 1/4" Inside Diameter; 20FT Length; Gray; 3/8" NPTF Both Ends
Part #
H9220
BDI #
17897847
Details
945.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/H-9220/p/17897847
Your Price
$ 945.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
2.2
EAN
0662005203529
Product Group - BDI
F02192
Harmonized Tariff Code
4009.22.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.enerpac.com
Weight / LBS
8
Product Detail
Hose Assembly
Product Specification
Hose Assembly; Hydraulic; 1/4" Inside Diameter; 20FT Length; Gray; 3/8" NPTF Both Ends
Long Description
Hose Assembly; Hydraulic; 1/4" Inside Diameter; 20FT Length; Gray; 3/8" NPTF Both Ends

