

25086970
Hose Assemblies
SPENCER TURBINE
SPENCER TURBINE
HOS90192
SPENCER TURBINE SPENCER TURBINE
Description
HOS90192 HOSE ; 37-1/2' L X 1-1/2" ID - KLAM HD PVC
Hose Assembly; 1-1/2" Inside Diameter; 37-1/2' Length; Male Coupling X Female Coupling Fitting; Heavy-Duty; PVC Material
Part #
HOS90192
BDI #
25086970
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HOS90192/p/25086970
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.spencerturbine.com
Product Detail
Hose Assembly
Product Specification
1-1/2" Inside Diameter; 37-1/2' Length; Male Coupling X Female Coupling Fitting; Heavy-Duty; PVC Material
Long Description
Hose Assembly; 1-1/2" Inside Diameter; 37-1/2' Length; Male Coupling X Female Coupling Fitting; Heavy-Duty; PVC Material