

KURIYAMA
KURIYAMA
HS1136-04X50
KURIYAMA KURIYAMA
Description
HS1136-04X50 AIR HOSE ASSEMBLY ; 1/4"X50' MNPTXMNPT BLUE PVC
Air and Multipurpose Hose Assembly; 1/4" Inside Diameter; 1/2" Outside Diameter; 50FT Length; Blue; 1/4" MNPT Both Ends
Part #
HS1136-04X50
BDI #
21443371
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1136-04X50/p/21443371
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
2
EAN
0082235304326
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Blue
Fittings Used on Ends
1/4" MNPT Both Ends
Operating Temperature Range
-15 To 150 Deg F
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air and Multipurpose
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
4.4
Long Description
Air and Multipurpose Hose Assembly; 1/4" Inside Diameter; 1/2" Outside Diameter; 50FT Length; Blue; 1/4" MNPT Both Ends
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh