Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HS1171-06X100 https://www.bdiexpress.com/medias/INDKURHASSYX-HS1171-YEL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMTh8aW1hZ2UvanBlZ3xhRGd5TDJnME9TOHhNVEF3TkRFME5qTTRORGt5Tmk5SlRrUkxWVkpJUVZOVFdWaGZTRk14TVRjeFgxbEZURjh6TURCNE16QXdMbXB3Wnd8ZGNhYTNhOTFjZWQ1MTY1ZjBiYWVlZDNmYTMyYmViYWRiZTg3MDk3OGQ0ZDAyMDg0MWQxMjdiNTJlMTJmY2EzYw
24457946 Hose Assemblies 

KURIYAMA KURIYAMA

HS1171-06X100

Description

HS1171-06X100 AIR TOOL HOSE ASSEMBLY ; PVC YELLOW 3/8" X 100'

Air Hose Assembly; 3/8" Inside Diameter; 0.6" Outside Diameter; 100FT Length; Yellow; 3/8" MNPT X 1/4" MNPT; 300 PSI | 20.7 Bar Operating Pressure

Part #

HS1171-06X100

BDI #
24457946

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
4.63
EAN
0082235307643
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Air
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Fittings Used on Ends
3/8" MNPT X 1/4" MNPT
Operating Temperature Range
-15 To 150 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Pneumatic Tool | Paint Spray System
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
10.2
Long Description
Air Hose Assembly; 3/8" Inside Diameter; 0.6" Outside Diameter; 100FT Length; Yellow; 3/8" MNPT X 1/4" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.6 Inch | 15.24 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh