

KURIYAMA
KURIYAMA
HS1231-08X100
KURIYAMA KURIYAMA
Description
HS1231-08X100 AIR HOSE ; YELLOW 1/2"X100' LOW TEMP PVC
Air Hose Assembly; 1/2" Inside Diameter; 25/32" Outside Diameter; 100FT Length; Yellow; 1/2" MNPT X 3/8" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Part #
HS1231-08X100
BDI #
24458014
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/HS1231-08X100/p/24458014
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
7.26
EAN
0082235311450
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Air
Inner Material
PVC
Outer Material
PVC
Color
Yellow
Fittings Used on Ends
1/2" MNPT X 3/8" MNPT
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Inch - Metric
Inch
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.23.00.00
Noun
Assembly
Keyword String
Hose Air
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
16
Long Description
Air Hose Assembly; 1/2" Inside Diameter; 25/32" Outside Diameter; 100FT Length; Yellow; 1/2" MNPT X 3/8" MNPT; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
0.781 Inch | 19.837 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh