KURIYAMA
KURIYAMA
NDH303 X 15FT-CXE
KURIYAMA KURIYAMA
Description
NDH303 X 15FT-CXE HOSE ASSEMBLY BOM ; BLACK DROP HOSE ASSY KIT
Petroleum Hose Assembly; 3.03" Inside Diameter; 3.69" Outside Diameter; 15FT Length; Black; 3.03" Female Coupling X 3.03" Male Adapter; 70 PSI | 4.8 Bar Operating Pressure
Part #
NDH303 X 15FT-CXE
BDI #
21443450
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/NDH303-X-15FT-CXE/p/21443450
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
ZUS138
Product Name
Hose Assembly
Length - Feet
15
Length - Meter
4.57
Type of Hose
Petroleum
Inner Material
Nitrile
Color
Black
Fittings Used on Ends
3.03" Female Coupling X 3.03" Male Adapter
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
70 PSI | 4.8 Bar
Typical Use
Tank Truck
Inch - Metric
Inch
Other Features
Polyester Yarn Fabric Reinforcement
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
18.6
Long Description
Petroleum Hose Assembly; 3.03" Inside Diameter; 3.69" Outside Diameter; 15FT Length; Black; 3.03" Female Coupling X 3.03" Male Adapter; 70 PSI | 4.8 Bar Operating Pressure
Outside Diameter
3.69 Inch | 93.726 Millimeter
Inside Diameter
3.03 Inch | 76.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh