https://www.bdiexpress.com/medias/MFRDVCXXXXXX-PW615B100RBF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NzB8aW1hZ2UvanBlZ3xhREkzTDJoaU9DOHhNRGszTkRJeU9URTJPREUxT0M5TlJsSkVWa05ZV0ZoWVdGaGZVRmMyTVRWQ01UQXdVa0pHWHpNd01IZ3pNREF1YW5Cbnw4MzE3NTY0OGQwNjliZWU1N2RjNjA0NTk4ZThhNDdkMTk1ZmMyMzM2YTVhMjdiZTlhNzFjNWRlOWNiNWJiZGNi
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-PW615B100RBF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NzB8aW1hZ2UvanBlZ3xhREkzTDJoaU9DOHhNRGszTkRJeU9URTJPREUxT0M5TlJsSkVWa05ZV0ZoWVdGaGZVRmMyTVRWQ01UQXdVa0pHWHpNd01IZ3pNREF1YW5Cbnw4MzE3NTY0OGQwNjliZWU1N2RjNjA0NTk4ZThhNDdkMTk1ZmMyMzM2YTVhMjdiZTlhNzFjNWRlOWNiNWJiZGNi
DIXON VALVE
DIXON VALVE
PW625B100RBF
DIXON VALVE DIXON VALVE
Description
PW625B100RBF POTABLE WATER HOSE ; 2-1/2"X100' BLUE DJ
Fire Protection; 2-1/2" Inside Diameter; 100FT Length; Blue; 2-1/2" MNST X 2-1/2" FNST; 270 PSI - 19 Bar Operating Pressure
Part #
PW625B100RBF
BDI #
19328664
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/PW625B100RBF/p/19328664
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
16.33
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Fire Protection
Inner Material
Thermoplastic
Outer Material
Polyester
Color
Blue
Fittings Used on Ends
2-1/2" MNST X 2-1/2" FNST
Operating Pressure
270 PSI | 19 Bar
Inch - Metric
Inch
Other Features
2-1/2 Inch NPSH Brass Coupling | Proof Pressure 600 PSI
Category - BDI
Hose Assembly
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
57
Long Description
Fire Protection; 2-1/2" Inside Diameter; 100FT Length; Blue; 2-1/2" MNST X 2-1/2" FNST; 270 PSI - 19 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

