Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SWDSHOSE50 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-SWDSHOSE25-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0OHxpbWFnZS9qcGVnfGFETmtMMmhrWlM4eE1EazNORE0zTlRNeE16UXpPQzlOUmxKRVZrTllXRmhZV0ZoZlUxZEVVMGhQVTBVeU5WOHpNREI0TXpBd0xtcHdad3wyNjFjNWY5Y2Q4OWNjZWIzMGU1NWI5OGJkOTI4YmE4Njg3NTg2M2Y0ZjQyODQ2MmE1YjQ1Mzg0ZDk0NzlkZmE1
19331145 Hose Assemblies 

DIXON VALVE DIXON VALVE

SWDSHOSE50

Description

SWDSHOSE50 HOT WATER WASHDOWN HOSE ; 5/8" IDX50' LENGTH

Hydraulic; 5/8" Inside Diameter; 50FT Length; White; 3/4" MNPT X 1/2" MNPT; 250 PSI - 17 Bar Operating Pressure

Part #

SWDSHOSE50

BDI #
19331145

Details

3130.97 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,130.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
8.516
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
White
Fittings Used on Ends
3/4" MNPT X 1/2" MNPT
Operating Temperature Range
Upto 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Cleaning | Forestry
Inch - Metric
Inch
Other Features
3/4 Inch and 1/2 Inch Male Fitting
Category - BDI
Hose Assembly
Harmonized Tariff Code
4009.12.00.50
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
18.8
Long Description
Hydraulic; 5/8" Inside Diameter; 50FT Length; White; 3/4" MNPT X 1/2" MNPT; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh