

CONTINENTAL
CONTINENTAL
1-1/2INX100FT SPIRAFLEX CABLE GUARD
CONTINENTAL CONTINENTAL
Description
1-1/2IN SPIRAFLEX CABLE GUARD HOSE ; MINING
Cable Guard Hose; Spiraflex; 1-1/2" Inner Diameter; 100FT Length; Pliovic Material; Clear Color
Part #
20013414
BDI #
24571612
Details
5494.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX100FT-SPIRAFLEX-CABLE-GUARD/p/24571612
Your Price
$ 5,494.00 / REEL
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.1
EAN
0037256219337
Product Group - BDI
F02192
Noun
Hose
Keyword String
Cable Guard
Manufacturer URL
https://www.continental.com
Product Detail
Cable Guard Hose
Product Specification
Spiraflex; 1-1/2" Inner Diameter; 100FT Length; Pliovic Material; Clear Color
Long Description
Cable Guard Hose; Spiraflex; 1-1/2" Inner Diameter; 100FT Length; Pliovic Material; Clear Color