Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1-1/2INX125FT FLEXSTEEL MINE SPRAY 1000 https://www.bdiexpress.com/medias/INDCTHHOSEXX-MINE-SPRAY-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzcyOHxpbWFnZS9qcGVnfGFHRmxMMmhtTlM4eE1UQXdNemN4TXpBNU16WTJNaTlKVGtSRFZFaElUMU5GV0ZoZlRVbE9SVjlUVUZKQldWOVpURmRmTXpBd2VETXdNQzVxY0djfDdkNjg4NGVhNTNkZDk0YTVlZDhmZjdiMTkyM2I5MDgyYmIxMzQzOTBmMTU1NTQyYmFhZTg4ZDNlMzIwMzAxZTc
24573248 Hoses 

CONTINENTAL CONTINENTAL

1-1/2INX125FT FLEXSTEEL MINE SPRAY 1000

Description

1-1/2INX125FT FLEXSTEEL MINE SPRAY 1000 ; POR HOSE SYNTHETIC RUBBER

Mining Hose; 1-1/2" Inside Diameter; 1.98" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 1000 PSI | 68.9 Bar Operating Pressure

Part #

1-1/2INX125FT FLEXSTEEL MINE SPRAY 1000

BDI #
24573248

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142018
Weight / Kilogram
0.527
EAN
0037256213052
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Nitrile
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
1000 PSI | 68.9 Bar
Typical Use
Continuous Mining Machinery | General Underground Water Spray Service in Dust Control | Other Mechanical Mining Machine
Price Unit
FT
Package Quantity
125FT
Order in Multiples of
125FT
Minimum Order Quantity
125 FEET
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
135
Long Description
Mining Hose; 1-1/2" Inside Diameter; 1.98" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Yellow; 1000 PSI | 68.9 Bar Operating Pressure
Outside Diameter
1.98 Inch | 50.292 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh