

CONTINENTAL
CONTINENTAL
1-1/2INX200FT FLEXWING PURPLE 150
CONTINENTAL CONTINENTAL
Description
1-1/2IN FLEXWING PURPLE 150 HOSE ; POR NON-RETURNABLE 200FTL SBR 400 MOQ
Chemical Hose; 1-1/2" Inside Diameter; 2.02" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Purple; 150 PSI | 10.3 Bar Operating Pressure
Part #
1-1/2INX200FT FLEXWING PURPLE 150
BDI #
24575242
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX200FT-FLEXWING-PURPLE-150/p/24575242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.441
EAN
0037256507977
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
EPDM
Outer Material
EPDM
Color
Purple
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Suction and Discharge Service
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Yellow Spiral Brand | 29" Hg Vacuum | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
190
Long Description
Chemical Hose; 1-1/2" Inside Diameter; 2.02" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Purple; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
2.02 Inch | 51.308 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh