

GATES
GATES
1-1/2INX25FT 24G5K SPIRAL WIRE HOSE
GATES GATES
Description
24G5KX25 ; 24G5KX25 /FT
Hydraulic Hose; 1-1/2" Inside Diameter; 2.26" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black; 5000 PSI | 345 Bar Operating Pressure
Part #
1-1/2INX25FT 24G5K SPIRAL WIRE HOSE
BDI #
18201352
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX25FT-24G5K-SPIRAL-WIRE-HOSE/p/18201352
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0072053310931
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Neoprene
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5000 PSI | 345 Bar
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
6 Layer of Alternated Spiraled High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 1-1/2" Inside Diameter; 2.26" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black; 5000 PSI | 345 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.26 Inch | 57.404 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh