

CONTINENTAL
CONTINENTAL
1-1/4IN REDWING VERSABRAID RED
CONTINENTAL CONTINENTAL
Description
1-1/4IN REDWING VERSABRAID RED HOSE ; NON-RETURNABLE 125FT L 375FT/REL
Petroleum Hose; 1-1/4" Inside Diameter; 1.8" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
1-1/4IN REDWING VERSABRAID RED
BDI #
27339312
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4IN-REDWING-VERSABRAID-RED/p/27339312
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.327
EAN
0037256183928
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-30 To 140 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Synthetic Yarn Braid With Static Wire | High Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.65
Long Description
Petroleum Hose; 1-1/4" Inside Diameter; 1.8" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.8 Inch | 45.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh