

24575769
Hoses
CONTINENTAL
CONTINENTAL
1-1/4INX150FT ARCTIC ORTAC BLACK 300
CONTINENTAL CONTINENTAL
Description
1-1/4IN ARCTIC ORTAC B 300WP HOSE ; NON-RETURNABLE 150FT L SBR
Multipurpose Hose; 1-1/4" Inside Diameter; 1.8" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Part #
20343679
BDI #
24575769

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX150FT-ARCTIC-ORTAC-BLACK-300/p/24575769
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.352
EAN
0037256510564
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-65 To 180 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Air | Water | Oil | Fuel Oil | Chemical
Price Unit
FT
Package Quantity
150FT
Order in Multiples of
150FT
Minimum Order Quantity
150 FEET
Inch - Metric
Inch
Other Features
1 Textile Braid with Static Wire | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
111
Long Description
Multipurpose Hose; 1-1/4" Inside Diameter; 1.8" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Black; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.8 Inch | 45.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh