https://www.bdiexpress.com/medias/INDGATHOSEXX-GPS-5000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4OTZ8aW1hZ2UvanBlZ3xhRFpsTDJobE55OHhNRE0xTWpJek16QTROekF3Tmk5SlRrUkhRVlJJVDFORldGaGZSMUJUWHpVd01EQmZRa3hMWHpNd01IZ3pNREF1YW5Cbnw1NGFjZDkzMWEyODg5YjM5ODlmZWM3NjU0MzdhYjNiZTc3NDIxMGUxMDMzNzcxNjhlZWQ5ZGI5NWYyODMzYjIy
https://www.bdiexpress.com/medias/INDGATHOSEXX-GPS-5000-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE4OTZ8aW1hZ2UvanBlZ3xhRFpsTDJobE55OHhNRE0xTWpJek16QTROekF3Tmk5SlRrUkhRVlJJVDFORldGaGZSMUJUWHpVd01EQmZRa3hMWHpNd01IZ3pNREF1YW5Cbnw1NGFjZDkzMWEyODg5YjM5ODlmZWM3NjU0MzdhYjNiZTc3NDIxMGUxMDMzNzcxNjhlZWQ5ZGI5NWYyODMzYjIy
GATES
GATES
1-1/4X100 CTN BLK GOLD POWERSPIRAL 3000
GATES GATES
Description
20PS3000XCTN BLACK GOLD OILFILED HOSE ; HYD PWR SPIRAL 100FT/REL
Hose, Hydraulic; 1-1/4" ID; 1.85" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 3000 PSI - 207 Bar Operating Pressure
Part #
3670-0830
BDI #
22284558
Details
96.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4X100-CTN-BLK-GOLD-POWERSPIRAL-3000/p/22284558
Your Price
$ 96.40 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.87
EAN
0770075599623
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 Deg C To 100 Deg C
Operating Pressure
3000 PSI | 207 Bar
Typical Use
Hydraulic Power Unit | Drilling Equipment
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 8.2 Inch | Burst Pressure 12000 PSI | High Tensile Steel Wire Reinforcement | With Gold Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Weight / LBS
189
Long Description
Hose, Hydraulic; 1-1/4" ID; 1.85" OD; Nitrile Inner Material; Nitrile Outer Material; Black With Gold Stripe; 3000 PSI - 207 Bar Operating Pressure
Outside Diameter
1.85 Inch | 46.99 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

