

CONTINENTAL
CONTINENTAL
1-1/8INX50FT MINE CONDUIT BLACK
CONTINENTAL CONTINENTAL
Description
1-1/8IN MINE CONDUIT BLACK HOSE ; POR NON-RETURNABLE MUSTPURCHASE 400MOQ
Mining Hose; 1-1/8" Inside Diameter; 1.58" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Part #
1-1/8INX50FT MINE CONDUIT BLACK
BDI #
24577791
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-8INX50FT-MINE-CONDUIT-BLACK/p/24577791
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.25
EAN
0037256518430
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Typical Use
Electrical Cable Cover in Underground Mining
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral | Flame Resistant
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
28
Long Description
Mining Hose; 1-1/8" Inside Diameter; 1.58" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Inside Diameter
1.125 Inch | 28.575 Millimeter
Outside Diameter
1.58 Inch | 40.132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh