GATES
GATES
1/2IN 19B PLANT MASTER 315PSI 625FT/RL
GATES GATES
Description
1/2XRL PLANT XTRM 325 BRD RED ; AIR AND MULTI-PURPOSE HOSE
Hose; Air and Multipurpose; 1/2" Inside Diameter; 0.84" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 315 PSI - 22 Bar Operating Pressure
Part #
1/2IN 19B PLANT MASTER 315PSI 625FT/RL
BDI #
18201460
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-19B-PLANT-MASTER-315PSI-625FT-RL/p/18201460
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.09
EAN
0072053645286
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
315 PSI | 22 Bar
Typical Use
Industrial | Premium Grade Braid
Price Unit
REEL
Package Quantity
625FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 625 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Long Description
Hose; Air and Multipurpose; 1/2" Inside Diameter; 0.84" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 315 PSI - 22 Bar Operating Pressure
Outside Diameter
0.84 Inch | 21.336 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh