

CONTINENTAL
CONTINENTAL
1/2IN BLUE FLEXGRIP
CONTINENTAL CONTINENTAL
Description
1/2IN BLUE FLEXGRIP MULTIPURPOSE HOSE
Multipurpose Hose; 1/2" Inside Diameter; 0.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 400 PSI | 27.6 Bar Operating Pressure
Part #
1/2IN BLUE FLEXGRIP
BDI #
24434085
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-BLUE-FLEXGRIP/p/24434085
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 210 Deg F
Operating Pressure
400 PSI | 27.6 Bar
Typical Use
General Industrial | Low Pressure Hydraulic and Pneumatic System | Maintenance and Automotive Assembly | Robotics | Shop Air System
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.14
Long Description
Multipurpose Hose; 1/2" Inside Diameter; 0.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 400 PSI | 27.6 Bar Operating Pressure
Outside Diameter
0.76 Inch | 19.304 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh