Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/2IN NEPTUNE 3000 BLUE https://www.bdiexpress.com/medias/INDCTHHOSEXX-NEPTUNE-3000-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzNHxpbWFnZS9qcGVnfGFEZGlMMmcyTUM4eE1UQXdNemMxTXpjeU5UazRNaTlKVGtSRFZFaElUMU5GV0ZoZlRrVlFWRlZPUlY4ek1EQXdYMEpNVlY4ek1EQjRNekF3TG1wd1p3fGY2NjVjMzM2NGRlMzIxNWU4NjUxZGZkNzYxNzUzYmM0OGE4OGE2NGQ0MTE5YWM1M2E3NDVkMzBhNjNkMzg5ZTQ
423323 Hoses 

CONTINENTAL CONTINENTAL

1/2IN NEPTUNE 3000 BLUE

Description

1/2IN NEPTUNE BLUE 3000 HOSE ; CLEANING EQUIPMENT SBR

Specialty; 1/2" Inside Diameter; 0.82" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 3000 PSI - 210 Bar Operating Pressure

Part #

1/2IN NEPTUNE 3000 BLUE

BDI #
423323

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.151
EAN
0037256126369
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
1 Steel Wire Braid | Medium Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Specialty
Manufacturer URL
Manufacturer Internal Number
20023670
Weight / LBS
160
Long Description
Specialty; 1/2" Inside Diameter; 0.82" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.82 Inch | 20.828 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh