GATES
GATES
1/2IN PAPER MILL WD W/O NOZZLE 700FT/RL
GATES GATES
Description
1/2" PAPER MILL WD W/O NOZZLE 700'/RL ; PRESSURE WASHER HOSE 700'/REEL
Pressure Washer; 1/2" Inside Diameter; 0.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 200 PSI - 14 Bar Operating Pressure
Part #
3213-0401
BDI #
18201447
Details
3.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2IN-PAPER-MILL-WD-W-O-NOZZLE-700FT-RL/p/18201447
Your Price
$ 3.53 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.13
EAN
0072053530292
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Rubber
Outer Material
Rubber
Color
White
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Food Handling | Paper Mill | Processing Plant Wash down
Price Unit
REEL
Package Quantity
700FT
Order in Multiples of
Reel
Minimum Order Quantity
1 REEL OF 700 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Pressure Washer
Weight / LBS
196
Long Description
Pressure Washer; 1/2" Inside Diameter; 0.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; White; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0.91 Inch | 23.114 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh