

GATES
GATES
1/2XRL 300FT CLEAN MASTER PW3000 GRAY
GATES GATES
Description
1/2XRL 300' CLEAN MASTER PW3000 GRAY ; PRESSURE WASHER HOSE 300FT/REL
Water Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Gray; 3000 PSI | 210 Bar Operating Pressure
Part #
4657-9458
BDI #
22285144
Details
3.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-2XRL-300FT-CLEAN-MASTER-PW3000-GRAY/p/22285144
Your Price
$ 3.85 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.11
EAN
0770075738701
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
Nitrile
Outer Material
Nitrile
Color
Gray
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Bend Radius 3.5 Inch | Braided High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579458
Weight / LBS
75
Long Description
Water Hose; 1/2" Inside Diameter; 0.79" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Gray; 3000 PSI | 210 Bar Operating Pressure
Outside Diameter
0.79 Inch | 20.066 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh