CONTINENTAL
CONTINENTAL
1-3/8INX185FT REDWING FUEL OIL
CONTINENTAL CONTINENTAL
Description
1-3/8INX185FT REDWING FUEL OIL HOSE ; POR RED SYNTHETIC RUBBER
Petroleum Hose; 1-3/8" Inside Diameter; 2.1" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
1-3/8INX185FT REDWING FUEL OIL
BDI #
24576387
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-3-8INX185FT-REDWING-FUEL-OIL/p/24576387
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.354
EAN
0037256512780
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Home | Commercial | Industrial Service
Price Unit
FT
Package Quantity
185FT
Order in Multiples of
185FT
Minimum Order Quantity
185 FEET
Inch - Metric
Inch
Other Features
2 Layers, Braided Synthetic Yarn| With Static Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
170.2
Long Description
Petroleum Hose; 1-3/8" Inside Diameter; 2.1" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.1 Inch | 53.34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh