

CONTINENTAL
CONTINENTAL
1/4INX100FT TWINLINE GRADE R BB 40/BX
CONTINENTAL CONTINENTAL
Description
1/4IN TWINLINE GRADE R BB HOSE ; POR NON-RETURNABLE 100FTL 40/BX 50MOQ
Welding Hose; 1/4" Inside Diameter; 0.53" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Green | Red; 200 PSI | 13.8 Bar Operating Pressure
Part #
1/4INX100FT TWINLINE GRADE R BB 40/BX
BDI #
24577817
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4INX100FT-TWINLINE-GRADE-R-BB-40-BX/p/24577817
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142017
Weight / Kilogram
8.991
EAN
0037256518485
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
EPDM
Outer Material
EPDM
Color
Green | Red
Operating Temperature Range
-40 To 120 Deg F
Operating Pressure
200 PSI | 13.8 Bar
Typical Use
Welding Service
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | Twin-Line Welding Grade R | Type VD
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Welding
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
18
Long Description
Welding Hose; 1/4" Inside Diameter; 0.53" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Green | Red; 200 PSI | 13.8 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.53 Inch | 13.462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh