GATES
GATES
1/4INX3700FT LP350X BUTANE-PROPANE BULK
GATES GATES
Description
1/4"X3700' LP350X BUTANE-PROPANE BULK ; PETROLEUM HOSE 3700'/REEL
Oil and Petroleum; 1/4" Inside Diameter; 0.58" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Part #
3220-1201
BDI #
1089326
Details
5.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4INX3700FT-LP350X-BUTANE-PROPANE-BULK/p/1089326
Your Price
$ 5.59 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.06
EAN
0770075297338
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Factory Buildings | Industrial
Price Unit
CARTON
Package Quantity
3700FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 3700 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
518
Long Description
Oil and Petroleum; 1/4" Inside Diameter; 0.58" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.58 Inch | 14.732 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh