

CONTINENTAL
CONTINENTAL
1/4INX50FT F5 AIR BLUE
CONTINENTAL CONTINENTAL
Description
1/4INX50FT F5 AIR BLUE HOSE ; NON-RETURNABLE 50'L POLY FIBER
Multipurpose Hose; 1/4" Inside Diameter; 1/2" Outside Diameter; Thermoplastic Elastomer Inner Material; Thermoplastic Elastomer Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Part #
1/4INX50FT F5 AIR BLUE
BDI #
422938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4INX50FT-F5-AIR-BLUE/p/422938
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
1.27
EAN
0037256386558
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Thermoplastic Elastomer
Outer Material
Thermoplastic Elastomer
Color
Blue
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Construction | Manufacturing
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Polyester Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
3
Long Description
Multipurpose Hose; 1/4" Inside Diameter; 1/2" Outside Diameter; Thermoplastic Elastomer Inner Material; Thermoplastic Elastomer Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh