

GATES
GATES
1/4X300FT CLEAN+ PW6000 BLK
GATES GATES
Description
1/4X300FT CLEAN+ PW6000 BLK ; PRESSURE WASHER INDUSTRIAL HOSE
Pressure Washer Hose; 1/4" Inside Diameter; 0.52" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 6000 PSI Operating Pressure
Part #
4656-0695
BDI #
28363535
Details
3.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-4X300FT-CLEAN+-PW6000-BLK/p/28363535
Your Price
$ 3.43 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.08
EAN
0770075862840
Product Group - BDI
F02192
Type of Hose
Pressure Washer
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
6000 PSI
Typical Use
Hot and Cold Water High-Pressure Cleaning Equipment | Industrial Cleaning | Food Processing | Sanitation and Car Wash
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
Steel Wire | Braided
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Pressure Washer
Manufacturer URL
https://www.gates.com
Manufacturer Internal Number
46560695
Long Description
Pressure Washer Hose; 1/4" Inside Diameter; 0.52" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 6000 PSI Operating Pressure
Outside Diameter
0.52 Inch | 13.208 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh