GATES
GATES
12101
GATES GATES
Description
12101 ; POR SMALL ID MOLDED COOLANT HOSE
Hose; Coolant; Water; Air; Marine Type of Hose; 0.61" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 594 MM Length
Part #
12101
BDI #
20896374
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12101/p/20896374
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25174006
Weight / Kilogram
0.005
EAN
0770075638353
Product Group - BDI
F02192
Inch - Metric
Inch
Other Features
Keyway on ID
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
1210 1.
Manufacturer Internal Number
7858-0600
Weight / LBS
0.43
Product Detail
Hose
Product Specification
Coolant | Water | Air | Marine Type of Hose; 0.61" Inside Diameter
Long Description
Hose; Coolant; Water; Air; Marine Type of Hose; 0.61" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 594 MM Length
Outside Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh