PARKER
PARKER
125-16000100
PARKER PARKER
Description
125-16000100 HOSE ; 1" NEXBRAID SW PVC 100FT/REL
Hydraulic Hose; 1" Inside Diameter; 1.3" Outside Diameter; PVC Inner Material; PVC Outer Material; 125 PSI | 9 Bar Operating Pressure
Part #
125-16000100
BDI #
26673576
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/125-16000100/p/26673576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PVC
Outer Material
PVC
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
125 PSI | 9 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
2 Plies of Textile
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.3" Outside Diameter; PVC Inner Material; PVC Outer Material; 125 PSI | 9 Bar Operating Pressure
Outside Diameter
1.3 Inch | 33.02 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh