GATES
GATES
12MXTXBALE
GATES GATES
Description
12MXTXBALE HYDRAULIC HOSE ; POR MXT MEGASYS WIRE BRAID 1500FT/REEL
Hydraulic Hose; 3/4" Inner Diameter; 1.08" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 12500 PSI - 861.8 Bar Operating Pressure
Part #
46579667
BDI #
24765279
Details
17.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/12MXTXBALE/p/24765279
Your Price
$ 17.10 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.21
EAN
0072053227178
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
12500 PSI | 861.8 Bar
Typical Use
High-Pressure Hydraulic Oil Lines
Price Unit
FT
Package Quantity
1500FT
Order in Multiples of
1500FT
Minimum Order Quantity
1500 FEET
Inch - Metric
Inch
Other Features
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579667
Weight / LBS
705
Long Description
Hydraulic Hose; 3/4" Inner Diameter; 1.08" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 12500 PSI - 861.8 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.1 Millimeter
Outside Diameter
1.08 Inch | 27.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


