GATES
GATES
16MEGATECH1000 150FT/REEL
GATES GATES
Description
16MEGATECH 1000 XREEL HYDRAULIC HOSE ; POR MEGATECH 1000 HIGH-TEMP 150FT/REL
Hydraulic; 1" Inside Diameter; 1.37" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 1000 PSI - 70 Bar Operating Pressure
Part #
46572337
BDI #
1097283
Details
50.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/16MEGATECH1000-150FT-REEL/p/1097283
Your Price
$ 50.46 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.26
EAN
0072053977684
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1000 PSI | 70 Bar
Typical Use
Air Brake | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil/Air Compressor Line
Price Unit
REEL
Package Quantity
150FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 150 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 6 Inch | Burst Pressure 4000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Item Number
46572337
Weight / LBS
0.58
Long Description
Hydraulic; 1" Inside Diameter; 1.37" Outside Diameter; Rubber Inner Material; Rubber Outer Material; ; 1000 PSI - 70 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.37 Inch | 34.798 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh