

TOPRING
TOPRING
17.625
TOPRING TOPRING
Description
17.625 SELF-STORING HOSE ; 1/4 X 30' X 1/4MNPT FLEXCOIL RED
Coiled Hose; 1/4" Internal Diameter; 24FT Maximum Working Length; 7.3152M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; Ether Based Polyurethane Outer Jacket Material; 140PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 70 Deg C Maximum Fluid Temperature
Part #
17.625
BDI #
18387866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/17-625/p/18387866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
EAN
0774679176259
Product Group - BDI
F02192
Noun
Hose
Keyword String
Coiled
Manufacturer URL
https://www.topring.com
Product Detail
Coiled Hose
Product Specification
1/4" Internal Diameter; 24FT Maximum Working Length; 7.3152M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; Ether Based Polyurethane Outer Jacket Material; 140PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 70 Deg C Maximum Fluid Temperature
Long Description
Coiled Hose; 1/4" Internal Diameter; 24FT Maximum Working Length; 7.3152M Maximum Working Length; 1/4" MNPT Inlet Nominal Size; Red Hose Color; Air Compatible Fluid; Ether Based Polyurethane Outer Jacket Material; 140PSI Maximum Inlet Pressure; -40 Deg C Minimum Fluid Temperature; 70 Deg C Maximum Fluid Temperature