Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1IN PLIOVIC PLUS 250 RED https://www.bdiexpress.com/medias/INDCTHHOSEXX-PLIOVIC-RED-250-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQzOHxpbWFnZS9qcGVnfGFHWXhMMmd3TlM4eE1UQXdNemN5T0RnMU5UQTNNQzlKVGtSRFZFaElUMU5GV0ZoZlVFeEpUMVpKUTE5U1JVUmZNalV3WHpNd01IZ3pNREF1YW5CbnwwNWMxZjVhMTQ1MDZkMjcxZDM3YTk1N2U2NWE3NmI5MDQ0YmI2NDA3NzQ5YTBlNGM0ZDc4ZTFhNjdjZDRiM2Nm
422980 Hoses 

CONTINENTAL CONTINENTAL

1IN PLIOVIC PLUS 250 RED

Description

1IN PLIOVIC PLUS 250 RED HOSE ; SPIRAL SYNTHETIC YARN 400FT/REEL

Multipurpose Hose; 1" Inside Diameter; 1.38" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure

Part #

1IN PLIOVIC PLUS 250 RED

BDI #
422980

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.162
EAN
0037256521690
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Red
Operating Temperature Range
-10 To 158 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Agricultural Hand Sprayer | Construction | Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.37
Long Description
Multipurpose Hose; 1" Inside Diameter; 1.38" Outside Diameter; PVC Inner Material; PVC Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.38 Inch | 35.052 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh