Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1INX175FT FUEL OIL DELIVERY HOSE https://www.bdiexpress.com/medias/INDGATHOSEXX-19B-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMXxpbWFnZS9qcGVnfGFEVTFMMmhqTWk4eE1UQXdNell4TURreU16QXpPQzlKVGtSSFFWUklUMU5GV0ZoZk1UbENYMUpFWHpNd01IZ3pNREF1YW5Cbnw3MmY3MDQyZGE3YTU4NTM1ZTFlYTBkMjM0OWFjYzI2YjcwOWU5MzEzYTgxMzliNWU5YjM0N2VmNTMwYjY3ZWVk
18201783 Hoses 

GATES GATES

1INX175FT FUEL OIL DELIVERY HOSE

Description

1X175 FUEL DELIVERY 200 ; PETROLEUM HOSE

Oil and Petroleum; 1" Inside Diameter; 1-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure

Part #

32210413

BDI #
18201783

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.263
EAN
0770075156499
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Home and Heavy Duty Commercial Service | Industrial
Price Unit
CARTON
Package Quantity
175FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 175 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Manufacturer URL
Manufacturer Item Number
32210413
Weight / LBS
101.5
Long Description
Oil and Petroleum; 1" Inside Diameter; 1-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh