

CONTINENTAL
CONTINENTAL
1INX328FT SANI-WASH WHITE 300
CONTINENTAL CONTINENTAL
Description
1IN SANI-WASH WHITE 300WP HOSE ; POR NON-RETURNABLE 328FT L 1PC 10000 MOQ
Food Washdown Hose; 1" Inside Diameter; 1.47" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 300 PSI | 20.7 Bar Operating Pressure
Part #
1INX328FT SANI-WASH WHITE 300
BDI #
24575088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX328FT-SANI-WASH-WHITE-300/p/24575088
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.304
EAN
0037256511608
Product Group - BDI
F02192
Type of Hose
Food Washdown
Inner Material
EPDM
Outer Material
EPDM
Color
White
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Bottling Plant | Brewery | Cannery | Creamery | Dairy | Food Processing Plant | Packing House
Price Unit
FT
Package Quantity
328FT
Order in Multiples of
328FT
Minimum Order Quantity
328 FEET
Inch - Metric
Inch
Other Features
Spiral Textile Reinforced | With Microban Product Protection
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Food Washdown
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
203.36
Long Description
Food Washdown Hose; 1" Inside Diameter; 1.47" Outside Diameter; EPDM Inner Material; EPDM Outer Material; White; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
1.47 Inch | 37.338 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh