Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1INX50FT 232MB STEAM QUEEN 250PSI https://www.bdiexpress.com/medias/INDGATHOSEXX-232MB-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDN8aW1hZ2UvanBlZ3xhREU0TDJnMllpODVNelk0TmpRMU1EQTVORE00TG1wd1p3fGIxYTJmZDk1MjM3N2Y2ZDg4MWE5M2MwOTBjYmEwMzVlYmI5NzA3MDZiZTMyZDU3Yzk1NmIxYzNkOWQ1N2JjYTA
18201935 Hoses 

GATES GATES

1INX50FT 232MB STEAM QUEEN 250PSI

Description

1"X50' 232MB STEAM QUEEN 250PSI ; STEAM HOSE 50'/REEL

Steam; 1" Inside Diameter; 1.52" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure

Part #

3602-1057

BDI #
18201935

Details

18.65 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.65 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.33
EAN
0072053216202
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 450 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
High Tensile Steel Wire Braid | Bend Radius 11 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
Manufacturer Item Number
36021057
Weight / LBS
36.5
Long Description
Steam; 1" Inside Diameter; 1.52" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.52 Inch | 38.608 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh