https://www.bdiexpress.com/medias/INDGATHOSEXX-BKMST-PL-35-150-SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5MnxpbWFnZS9qcGVnfGFEUXlMMmcyWmk4eE1ESTRNVE0zT1RVeU9EY3pOQzlKVGtSSFFWUklUMU5GV0ZoZlFrdE5VMVJmVUV4Zk16VmZNVFV3WDFORVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZjliNzFiYWJmOWZhN2Q4Yzk4MTU2YWJhNDczM2E2ODMzZmE2NzZlZTVkMDFlNTczMDQzMzlkOGM2YmExY2QxYw
https://www.bdiexpress.com/medias/INDGATHOSEXX-BKMST-PL-35-150-SD-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk5MnxpbWFnZS9qcGVnfGFEUXlMMmcyWmk4eE1ESTRNVE0zT1RVeU9EY3pOQzlKVGtSSFFWUklUMU5GV0ZoZlFrdE5VMVJmVUV4Zk16VmZNVFV3WDFORVgwSk1TMTh6TURCNE16QXdMbXB3Wnd8ZjliNzFiYWJmOWZhN2Q4Yzk4MTU2YWJhNDczM2E2ODMzZmE2NzZlZTVkMDFlNTczMDQzMzlkOGM2YmExY2QxYw
GATES
GATES
2-1/2X100 BULK MASTER PLUS 60SD
GATES GATES
Description
2-1/2X100 BULK MASTER PLUS 60SD ; MATERIAL HANDLING HOSE 100FT/REL
Material Handling Hose; 2-1/2" Inside Diameter; 3.27" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 60 PSI | 4 Bar Operating Pressure
Part #
4691-0320
BDI #
22284997
Details
67.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2X100-BULK-MASTER-PLUS-60SD/p/22284997
Your Price
$ 67.35 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.75
EAN
0770075632511
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
SBR
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
60 PSI | 4 Bar
Typical Use
Bulk Transfer Via Suction | Gravity or Pneumatic System
Price Unit
PALLET
Package Quantity
100FT
Order in Multiples of
PALLET
Minimum Order Quantity
1 PALLET OF 100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 20 Inch | Multi-Ply Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46910320
Weight / LBS
165
Long Description
Material Handling Hose; 2-1/2" Inside Diameter; 3.27" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 60 PSI | 4 Bar Operating Pressure
Outside Diameter
3.27 Inch | 83.058 Millimeter
Inside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

