GATES
GATES
20121
GATES GATES
Description
20121 ; POR MOLDED COOLANT HOSE
Hose; Coolant Type of Hose; 1.5" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 17.9 Inch Length
Part #
20121
BDI #
20896548
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20121/p/20896548
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25174006
Weight / Kilogram
0.005
EAN
0072053050653
Product Group - BDI
F02192
Inch - Metric
Inch
Other Features
Keyway on ID
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2012 1.
Manufacturer Internal Number
7858-2600
Weight / LBS
1.46
Product Detail
Hose
Product Specification
Coolant Type of Hose; 1.5" Inside Diameter
Long Description
Hose; Coolant Type of Hose; 1.5" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Upper; Lower; Bypass; Heater Typical Use; Synthetic Fiber Knit Reinforcement; 17.9 Inch Length
Outside Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh