GATES
GATES
24735
GATES GATES
Description
24735 ; POR BRANCHED RADIATOR HOSE
Hose; Coolant Type of Hose; 0.52" X 0.31" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 37 Inch Length
Part #
24735
BDI #
20903294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24735/p/20903294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25174006
Weight / Kilogram
0.005
EAN
0770075711216
Product Group - BDI
F02192
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Product Detail
Hose
Product Specification
Coolant Type of Hose; 0.52" X 0.31" Inside Diameter
Long Description
Hose; Coolant Type of Hose; 0.52" X 0.31" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 257 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 37 Inch Length