Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24G2H 120FT/CARTON https://www.bdiexpress.com/medias/INDGATHOSEXX-G2-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU4NnxpbWFnZS9qcGVnfGFEUmpMMmhqTWk4NU9EQTFOVFl4TlRJNE16VXdMMGxPUkVkQlZFaFBVMFZZV0Y5SE1sOUNURXRmTXpBd2VETXdNQzVxY0djfGVlM2Q1NTY5YjNmMTIxM2ExNDZiNGU1N2Q5YzY1ZGYzZWQ3NjhiMDdiOGNjZTc5MWE4N2Q2MjU4ZTMyMjQxN2E
1100915 Hoses 

GATES GATES

24G2H 120FT/CARTON

Description

24G2H XCTN HYDRAULIC HOSE ; POR G2H HIGH-TEMP 2-WIRE BRAID 120FT/REL

Hydraulic; 1-1/2" Inside Diameter; 2.11" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1300 PSI - 90 Bar Operating Pressure

Part #

46570931

BDI #
1100915

Details

44.43 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 44.43 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.82
EAN
0072053211696
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
1300 PSI | 90 Bar
Typical Use
Automotive
Price Unit
CARTON
Package Quantity
120FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 120 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
46570931
Weight / LBS
1.8
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.11" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1300 PSI - 90 Bar Operating Pressure
Outside Diameter
2.11 Inch | 53.594 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh