CONTINENTAL
CONTINENTAL
2INX100FT FLEXTRA ROCK DUST YELLOW CE
CONTINENTAL CONTINENTAL
Description
2IN FLEXTRA ROCK DUST YELLOW CE HOSE ; POR NON-RETURNABLE MINING 400 MOQ
Mining Hose; 2" Inside Diameter; 2.37" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 100 PSI | 6.9 Bar Operating Pressure
Part #
2INX100FT FLEXTRA ROCK DUST YELLOW CE
BDI #
24572519
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX100FT-FLEXTRA-ROCK-DUST-YELLOW-CE/p/24572519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.377
EAN
0037256495342
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
100 PSI | 6.9 Bar
Typical Use
Rock Dust Operation in Underground Mine
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Flame-Resistant | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
80
Long Description
Mining Hose; 2" Inside Diameter; 2.37" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 100 PSI | 6.9 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.37 Inch | 60.198 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh