https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-CA-BLK-YLW-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxNnxpbWFnZS9qcGVnfGFEQTBMMmcyWXk4eE1UQXdNemN6TnpnMk5qSTNNQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUTBGZlFreExYMWxNVjE5VFZGQmZNekF3ZURNd01DNXFjR2N8YjJhOTY4MjUxMDQ4NDk2NGQ5OTE3Njg0NDE2N2ZkZTYxNDNhYjAzMTRiMTAwMWYyMWQ3NmVhZjExZjdjYmY1Mg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-CA-BLK-YLW-STP-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxNnxpbWFnZS9qcGVnfGFEQTBMMmcyWXk4eE1UQXdNemN6TnpnMk5qSTNNQzlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUTBGZlFreExYMWxNVjE5VFZGQmZNekF3ZURNd01DNXFjR2N8YjJhOTY4MjUxMDQ4NDk2NGQ5OTE3Njg0NDE2N2ZkZTYxNDNhYjAzMTRiMTAwMWYyMWQ3NmVhZjExZjdjYmY1Mg
CONTINENTAL
CONTINENTAL
3-1/2IN CONAG SD X 100FT
CONTINENTAL CONTINENTAL
Description
3-1/2IN CONAG SD X 100FT WATER HOSE ; 100FT/REL
Suction and Discharge; 3-1/2" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Part #
20016451
BDI #
425266
Details
44.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-1-2IN-CONAG-SD-X-100FT/p/425266
Your Price
$ 44.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.91
EAN
0037256037665
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Typical Use
Construction | Mine | Quarry
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | With Yellow Spiral Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Internal Number
20016451
Weight / LBS
212.1
Long Description
Suction and Discharge; 3-1/2" Inside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Inside Diameter
3.5 Inch | 88.9 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

