https://www.bdiexpress.com/medias/INDGATHOSEXX-PLNTMSTR-XTRM-300LO-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2MnxpbWFnZS9qcGVnfGFHVTFMMmhqTWk4eE1EUXdPVFU1TnpVek5ESXpPQzlKVGtSSFFWUklUMU5GV0ZoZlVFeE9WRTFUVkZKZldGUlNUVjh6TURCTVQxOVNSRjh6TURCNE16QXdMbXB3Wnd8NGQyZGVjNzI0YWNmMzU2ZjAzNDk4NmM2MWM1MTY2MThmY2MxOGE3ZTMzNWY1ZWM0ZjgxOWRjMmYzZTRkZTAzZQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-PLNTMSTR-XTRM-300LO-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2MnxpbWFnZS9qcGVnfGFHVTFMMmhqTWk4eE1EUXdPVFU1TnpVek5ESXpPQzlKVGtSSFFWUklUMU5GV0ZoZlVFeE9WRTFUVkZKZldGUlNUVjh6TURCTVQxOVNSRjh6TURCNE16QXdMbXB3Wnd8NGQyZGVjNzI0YWNmMzU2ZjAzNDk4NmM2MWM1MTY2MThmY2MxOGE3ZTMzNWY1ZWM0ZjgxOWRjMmYzZTRkZTAzZQ
GATES
GATES
3/4IN LOL RED AIR AND MP HOSE 300PSI
GATES GATES
Description
3/4XRL PLANT XTRM 300 LOL RED ; NON-RETURNABLE 225FT/REEL
Air and Multipurpose; 3/4" Inside Diameter; 1.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Part #
32011114
BDI #
18201604
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4IN-LOL-RED-AIR-AND-MP-HOSE-300PSI/p/18201604
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.109
EAN
0072053675818
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Construction | Industrial
Price Unit
REEL
Package Quantity
225FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 225 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile Cord Braid | Bend Radius 7 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
54
Long Description
Air and Multipurpose; 3/4" Inside Diameter; 1.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 300 PSI - 21 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.06 Inch | 26.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

