

24580519
Hoses
CONTINENTAL
CONTINENTAL
3/4INX100FT HYDROCARBON DRAIN BLUE 300
CONTINENTAL CONTINENTAL
Description
3/4IN HYDROCARBON DRAIN BLUE 300 HOSE ; POR NON-RETURNABLE 100FT L 800 MOQ
Multipurpose Hose; 3/4" Inside Diameter; 1.33" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Part #
21025915
BDI #
24580519

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-4INX100FT-HYDROCARBON-DRAIN-BLUE-300/p/24580519
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.202
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Neoprene
Color
Blue
Operating Temperature Range
-25 To 350 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Hydrocarbon Drain Service
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
2 Steel Wire Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
63
Long Description
Multipurpose Hose; 3/4" Inside Diameter; 1.33" Outside Diameter; Nitrile Inner Material; Neoprene Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Outside Diameter
1.33 Inch | 33.782 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh